ADHESIVE REMOVER FOR DENT LIFTER 150 mL
893.141
- UNSPSC 44121626
Delivery
No stock for delivery. -
0 Review(s)
Easily removes cured melted adhesive from enamelled surfaces.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 3:33 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 150 ml |
Benefits & Advantage
The adhesive residue is removed from the surface in one piece in seconds thus avoiding the need for time-consuming removal with hot air blower, spatula and cleaner.
Applications
Removal of adhesive from the inside and outside of automobiles, recreational vehicles, camping vehicles as well as in the workshop and around the house.
Notices
Check rubber and plastic materials for compatibility prior to use.
Documents & Videos
Review(s)
Product not yet rated.